Auto Standby Generator 120/240V LP/NG 45 kW

GENERAC |Zoro #: G1206256|Mfr #: QT04524ANSX

$13,499.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1206256 Mfr #: QT04524ANSX
Battery Requirements: 26R, 525 CCAFault Indicator Lights: Yes
Run Time Hour Meter: YesPower Factor: 1.0
Hz: 60Main Circuit Breaker: Yes
Engine (Block Heater): OptionalEngine Cooling: Liquid
Includes: Oil Drain Extension, Radiator Drain Extension, Battery Charge Alternator, Flex Fuel Line, Fan and Belt Guards, Instruction SheetsStandards: UL, cUL, CSA, NEMA, EGSA
Fuel NPT Pipe Connection Sz.: 3/4"Battery Included: No
Min. Gas Pressure @ Generator (In WC): 5 to 14Engine Brand: Generac
12VDC Battery Charger: YesAutomatic Volts Regulation: Yes
Repeat of Exercise Cycle: 7 DaysOver Crank Protection: Yes
Item: Automatic Standby GeneratorLow Oil Pressure Alarm: Yes
High Temp. Alarm: YesEngine Size: 2.4L
Engine RPM: 3600LP Consumption @ Half Load: 7.86 gph
Width: 41"NG Consumption @ Half Load: 720 cu. ft./hr.
Phase: 1Enclosure Material: Steel
Length: 96"Voltage: 120/240VAC
Height: 53"Sound Level dBA: 61
Over Speed: YeskW: 45 LP/45 NG
kVA Rating: 45Fuel Type: Liquid Propane/Natural Gas
Country of Origin (subject to change): United States

Product Description

Automatic Standby Generator, Engine Cooling Liquid, 45 LP/45 NG kW, 45 kVA Rating, Voltage 120/240VAC, Height 53 In., Width 41 In., Length 96 In., Enclosure Material Steel, Fuel Type Liquid Propane/Natural Gas, Generac Engine Brand, Engine Size 2.4L, Engine RPM 3600, Amps @ 120/240V, 1 Phase 187.5, NG Consumption @ Half Load 720 cu. ft./hr., LP Consumption @ Half Load 7.86 gph, 60 Hz, Sound Level dBA 61, Automatic Volts Regulation Yes, Battery Included No, 12VDC Battery Charger Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*4 : This item has been restricted from sale in the following states : CA, MA

Product Reviews

Save 15% when you sign up for Z-mail.