Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Automatic Standby Generator, Aluminum
  • Zoro #: G0210184
  • Mfr #: 7172
$3,255.06
  • Sound Level dBA: 61
  • Generator Voltage: 120VAC/240VAC
  • Fault Indicator Lights: No
See full product details
This item ships free.

Generac #7172 Specifications

  • Zoro #: G0210184
  • Mfr #: 7172
Sound Level dBA: 61 Generator Voltage: 120VAC/240VAC
Fault Indicator Lights: No Fuel Tank Capacity: Continuous
Fuel NPT Pipe Connection Sz.: 3/4" Hz: 60
Height: 29" Generator Engine Brand: Generac
Item: Automatic Standby Generator Low Coolant Level Alarm: Yes
Engine RPM: 3600 Includes: 100A Transfer Switch
Automatic Volts Regulation: Yes Over Speed Shutdown: Yes
Min. Gas Pressure @ Generator (In WC): 10 to 12 LP CARB Compliant: Yes
Width: 25" Series: Guardian
Battery Included: No Repeat of Exercise Cycle: 7 days
NG Consumption @ Half Load: 101 cu. ft./hr. Engine Cooling: Air
Battery Requirements: 26R, 540 CCA Power Factor: 1.0
LP Consumption @ Half Load: 36 gph Main Circuit Breaker: Yes
Enclosure Material: Aluminum kVA Rating: 5.4
Generator Fuel Type: Liquid Propane/Natural Gas Length: 48"
Engine Block Heater: Optional Over Crank Protection: Yes
Transfer Switch Included: Yes High Temp. Alarm: Yes
Run Time Hour Meter: Yes Generator Mfr. Warranty Details: 5 yr.
Engine Size: 460cc Low Oil Pressure Alarm: Yes
12VDC Battery Charger: Yes Phase: 1
Standby Power Rating: 10kW LP/9kW NG Amps: 45.0
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Automatic Standby Generator, Liquid Propane/Natural Gas, Standby Power Rating 10kW LP/9kW NG, 1 Phase, Generator Voltage 120VAC/240VAC, Transfer Switch Included Yes, Enclosure Material Aluminum, CARB Compliant Yes, Engine Cooling Air, Generator Engine Brand Generac, Engine Size 460cc, Height 29 In., Width 25 In., Length 48 In., Engine RPM 3600, Amps 45.0, NG Consumption @ Half Load 101 cu. ft./hr., LP Consumption @ Half Load 36 gph, 60 Hz, Sound Level dBA 61

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Reviews of Generac #7172