Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Automatic Standby Generator, Aluminum

  • Zoro #: G0210105
  • Mfr #: 7174
$3,984.63
  • Fault Indicator Lights: No
  • Transfer Switch Included: Yes
  • Fuel NPT Pipe Connection Sz.: 3/4 in
See full product details
This item ships free.

Generac #7174 Specifications

  • Zoro #: G0210105
  • Mfr #: 7174
Fault Indicator Lights: No Transfer Switch Included: Yes
Fuel NPT Pipe Connection Sz.: 3/4 in Generator Engine Brand: Generac
Automatic Volts Regulation: Yes Low Oil Pressure Alarm: Yes
Low Coolant Level Alarm: Yes NG Consumption @ Half Load: 154 cu ft/hr
Width: 25 in LP Consumption @ Half Load: 56 gph
Engine Size: 816 cc Amps: 60.0
Engine Block Heater: Optional CARB Compliant: Yes
Battery Included: No 12VDC Battery Charger: Yes
Min. Gas Pressure @ Generator (In WC): 10 to 12 LP Engine Cooling: Air
Standby Power Rating: 13kW Includes: 100A Transfer Switch
Engine RPM: 3,600 Repeat of Exercise Cycle: 7 day
Over Speed Shutdown: Yes Generator Mfr. Warranty Details: 5 yr
Run Time Hour Meter: Yes Length: 48 in
Height: 29 in Item: Automatic Standby Generator
Power Factor: 1.0 Phase: 1
Enclosure Material: Aluminum Generator Fuel Type: Liquid Propane/Natural Gas
kVA Rating: 7.2 Battery Requirements: 26R, 540 CCA
Main Circuit Breaker: Yes Series: Guardian
High Temp. Alarm: Yes Fuel Tank Capacity: Continuous
Sound Level dBA: 65 Generator Voltage: 120V AC/240V AC
Over Crank Protection: Yes Hz: 60
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Automatic Standby Generator, Liquid Propane/Natural Gas, Standby Power Rating 13kW, 1 Phase, Generator Voltage 120V AC/240V AC, Transfer Switch Included Yes, Enclosure Material Aluminum, CARB Compliant Yes, Engine Cooling Air, Generator Engine Brand Generac, Engine Size 816 cc, Height 29 in, Width 25 in, Length 48 in, Engine RPM 3,600, Amps 60.0, NG Consumption @ Half Load 154 cu ft/hr, LP Consumption @ Half Load 56 gph, 60 Hz, Sound Level dBA 65, 5 yr Generator Mfr. Warranty Details

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Reviews of Generac #7174