Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Automatic Standby Generator, Aluminum
  • Zoro #: G0210123
  • Mfr #: 7175
$4,092.88
  • Generator Engine Brand: Generac
  • Engine Cooling: Air
  • Transfer Switch Included: Yes
See full product details
This item ships free.

Generac #7175 Specifications

  • Zoro #: G0210123
  • Mfr #: 7175
Generator Engine Brand: Generac Engine Cooling: Air
Transfer Switch Included: Yes Item: Automatic Standby Generator
Height: 29" High Temp. Alarm: Yes
Low Coolant Level Alarm: Yes Min. Gas Pressure @ Generator (In WC): 10 to 12 LP
Engine Size: 816cc NG Consumption @ Half Load: 154 cu. ft./hr.
Repeat of Exercise Cycle: 7 days Length: 48"
kVA Rating: 7.2 Automatic Volts Regulation: Yes
Over Crank Protection: Yes Battery Requirements: 26R, 540 CCA
12VDC Battery Charger: Yes Fuel Tank Capacity: Continuous
Amps: 60.0 LP Consumption @ Half Load: 56 gph
Low Oil Pressure Alarm: Yes Sound Level dBA: 65
Generator Voltage: 120VAC/240VAC Generator Mfr. Warranty Details: 5 yr.
Fault Indicator Lights: No Run Time Hour Meter: Yes
Includes: 200A Transfer Switch Main Circuit Breaker: Yes
Over Speed Shutdown: Yes Hz: 60
Width: 25" Power Factor: 1.0
Battery Included: No Phase: 1
CARB Compliant: Yes Enclosure Material: Aluminum
Standby Power Rating: 13kW Generator Fuel Type: Liquid Propane/Natural Gas
Series: Guardian Engine RPM: 3600
Fuel NPT Pipe Connection Sz.: 3/4" Engine Block Heater: Optional
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Restrictions and Compliance

Hazardous material

Reviews of Generac #7175