Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Automatic Standby Generator, Aluminum
  • Zoro #: G0210166
  • Mfr #: 7178
$4,721.20
  • Generator Voltage: 120VAC/240VAC
  • Hz: 60
  • Engine Cooling: Air
See full product details
This item ships free.

Generac #7178 Specifications

  • Zoro #: G0210166
  • Mfr #: 7178
Generator Voltage: 120VAC/240VAC Hz: 60
Engine Cooling: Air Engine RPM: 3600
Main Circuit Breaker: Yes Automatic Volts Regulation: Yes
Generator Fuel Type: Liquid Propane/Natural Gas Sound Level dBA: 65
Fuel Tank Capacity: Continuous Length: 48"
Power Factor: 1.0 Item: Automatic Standby Generator
Fault Indicator Lights: No kVA Rating: 8.4
Min. Gas Pressure @ Generator (In WC): 10 to 12 LP Engine Block Heater: Optional
Phase: 1 Amps: 70.0
Battery Included: No Battery Requirements: 26R, 540 CCA
Includes: 200A Transfer Switch Height: 29"
Series: Guardian High Temp. Alarm: Yes
Generator Mfr. Warranty Details: 5 yr. Width: 25"
Standby Power Rating: 16kW LP/16kW NG Transfer Switch Included: Yes
Enclosure Material: Aluminum LP Consumption @ Half Load: 62 gph
Run Time Hour Meter: Yes Over Crank Protection: Yes
Fuel NPT Pipe Connection Sz.: 3/4" Low Oil Pressure Alarm: Yes
Low Coolant Level Alarm: Yes Repeat of Exercise Cycle: 7 days
NG Consumption @ Half Load: 182 cu. ft./hr. 12VDC Battery Charger: Yes
Over Speed Shutdown: Yes CARB Compliant: Yes
Generator Engine Brand: Generac Engine Size: 816cc
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Restrictions and Compliance

Hazardous material

Reviews of Generac #7178