Generac

Automatic Standby Generator, Liquid Propane/Natural Gas, 1 Phase, 120V AC/240V AC

Generac Automatic Standby Generator,  Liquid Propane/Natural Gas,  1 Phase,  120V AC/240V AC RG04524ANAC
Hover or click to zoom Tap to zoom
  • Item: Automatic Standby Generator
  • Generator Fuel Type: Liquid Propane/Natural Gas
  • Phase: 1
  • Generator Voltage: 120V AC/240V AC
  • Amps: 148.0
  • Transfer Switch Included: No
  • CARB Compliant: Yes
  • Engine Cooling: Liquid
See full product details
$15,720.15
Item requires special delivery charges. A $550.00 per item surcharge will be applied.

Subtotal: $15,720.15

Generac #RG04524ANAC Specifications

  • Item: Automatic Standby Generator
  • Generator Fuel Type: Liquid Propane/Natural Gas
  • Phase: 1
  • Generator Voltage: 120V AC/240V AC
  • Amps: 148.0
  • Transfer Switch Included: No
  • CARB Compliant: Yes
  • Engine Cooling: Liquid
  • Engine Size: 2.4L
  • Enclosure Material: Aluminum
  • Generator Engine Brand: Generac
  • Standby Power Rating: 45kW LP/45kW NG
  • Automatic Volts Regulation: Yes
  • Width: 33-1/2"
  • Run Time Hour Meter: Yes
  • Standards: UL, cUL, CSA, NEMA, EGSA
  • Includes: Oil Drain Extension, Radiator Drain Extension, Battery Charge Alternator, Flex Fuel Line, Fan and Belt Guards, Instruction Sheets
  • Min. Gas Pressure @ Generator (In WC): 5 to 14
  • Engine RPM: 3600
  • Length: 76-29/32"
  • Fault Indicator Lights: Yes
  • Engine (Block Heater): Optional
  • Low Oil Pressure Alarm: Yes
  • Engine Block Heater: Optional
  • Hz: 60
  • Power Factor: 1.0
  • Over Crank Protection: Yes
  • Fuel NPT Pipe Connection Sz.: 3/4"
  • NG Consumption @ Half Load: 380 cu. ft./hr.
  • 12VDC Battery Charger: Yes
  • Main Circuit Breaker: Yes
  • Height: 40-39/64"
  • High Temp. Alarm: Yes
  • Generator Mfr. Warranty Details: 5 yr.
  • Battery Included: No
  • LP Consumption @ Half Load: 4.20 gph
  • Battery Requirements: 26R, 525 CCA
  • Repeat of Exercise Cycle: 7 days
  • Over Speed Shutdown: No
  • kVA Rating: 56
  • Series: Protector
  • Fuel Tank Capacity: Continuous
  • Low Coolant Level Alarm: yes
  • Voltage: 120/240VAC
  • Engine Brand: Generac
  • Fuel Type: Liquid Propane/Natural Gas
  • kW: 45 LP/45 NG
  • Length (Straight Wireway): 76-29/32"
  • Country of Origin (subject to change): United States

Description

Automatic Standby Generator, Liquid Propane/Natural Gas, Standby Power Rating 45kW LP/45kW NG, 1 Phase, Generator Voltage 120V AC/240V AC, Transfer Switch Included No, Enclosure Material Aluminum, CARB Compliant Yes, Engine Cooling Liquid, Generator Engine Brand Generac, Engine Size 2.4L, Height 40-39/64 In., Width 33-1/2 In., Length 76-29/32 In., Engine RPM 3600, Amps 148.0, NG Consumption @ Half Load 380 cu. ft./hr., LP Consumption @ Half Load 4.20 gph, 60 Hz

Reviews of Generac #RG04524ANAC

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.