Generac
Automatic Standby Generator, Liquid Propane/Natural Gas, Three Phase, 120V AC/208V AC
- Zoro #: G2183907
- Mfr #: RG03824GNAX
Hover or click to zoom Tap to zoom
Key Features
- Generator Fuel Type: Liquid Propane/Natural Gas
- Phase: Three
- Generator Voltage: 120V AC/208V AC
- Amps: 132.0
- Transfer Switch Included: No
- CARB Compliant: No
- Engine Cooling: Liquid
- Engine Size: 2.4 L
$13,571.99
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
Subtotal: $13,571.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- GENERAC Automatic Standby Generator, Liquid Propane/Natural Gas, Single Phase, 120V AC/240V AC 7043
- GENERAC Automatic Standby Generator, Natural Gas, Three Phase, 120V AC/208V AC RG04845GNAX
- GENERAC Automatic Standby Generator, Diesel, Single Phase, 120V AC/240V AC RD04833ADAE
- GENERAC 60kw Liquid Cooled NG/LP Commercial Standby, Liquid Propane/Natural Gas, 120/208V RG06045GNAX
- GENERAC 24/21 kW Air-Cooled Standby Generator, Aluminum Enclosure, 200 SE ATS w/ HEMS (not CUL) 7210
- GENERAC Automatic Standby Generator, Natural Gas, Single Phase, 120V AC/240V AC RG04845ANAX
- GENERAC Automatic Standby Generator, Natural Gas, Three Phase, 120V AC/240V AC RG04845JNAC
- GENERAC Automatic Standby Generator, Liquid Propane/Natural Gas, Three Phase, 277V AC/480V AC RG04524KNAX
- GENERAC Automatic Standby Generator, Liquid Propane/Natural Gas, Three Phase, 277V AC/480V AC RG03824KNAX
- GENERAC Automatic Standby Generator, Liquid Propane/Natural Gas, Single Phase, 120V AC/240V AC RG03015ANAX
- GENERAC Automatic Standby Generator, Liquid Propane, Three Phase, 120V AC/240V AC RG06024JVAX
- Generac Standby Generators