Generac

Automatic Standby Generator, Liquid Propane/Natural Gas, Three Phase, 277V AC/480V AC

Generac Automatic Standby Generator,  Liquid Propane/Natural Gas,  Three Phase,  277V AC/480V AC RG03224KNAX
Hover or click to zoom Tap to zoom
$13,885.70
  • Item: Automatic Standby Generator
  • Generator Fuel Type: Liquid Propane/Natural Gas
  • Phase: Three
  • Generator Voltage: 277V AC/480V AC
  • Amps: 48.0
  • Transfer Switch Included: No
  • CARB Compliant: No
  • Engine Cooling: Liquid
See full product details
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Total: $13,885.70

Generac #RG03224KNAX Specifications

  • Item: Automatic Standby Generator
  • Generator Fuel Type: Liquid Propane/Natural Gas
  • Phase: Three
  • Generator Voltage: 277V AC/480V AC
  • Amps: 48.0
  • Transfer Switch Included: No
  • CARB Compliant: No
  • Engine Cooling: Liquid
  • Engine Size: 2.4 L
  • Enclosure Material: Aluminum
  • Generator Engine Brand: Generac
  • 12VDC Battery Charger: Yes
  • Engine (Block Heater): Optional
  • kW: 32 LP/32 NG
  • Engine Block Heater: Optional
  • Power Factor: 1
  • LP Consumption @ Half Load: 2.8 gph
  • Fault Indicator Lights: Yes
  • NG Consumption @ Half Load: 251 cu ft/hr
  • Voltage: 277/480VAC
  • Length: 76 15/16 in
  • High Temp. Alarm: Yes
  • Battery Requirements: 26R, 525 CCA
  • Main Circuit Breaker: Yes
  • Engine RPM: 1,800 RPM
  • Fuel Type: Liquid Propane/Natural Gas
  • Fuel NPT Pipe Connection Sz.: 3/4 in
  • Min. Gas Pressure @ Generator (In WC): 5 to 14
  • Includes: Battery Charge Alternator, Fan and Belt Guards, Flex Fuel Line, Instruction Sheets, Oil Drain Extension, Radiator Drain Extension
  • Series: Protector
  • Hz: 60 Hz
  • Over Crank Protection: Yes
  • Automatic Volts Regulation: Yes
  • Height: 40 5/8 in
  • Width: 33 1/2 in
  • Low Coolant Level Alarm: yes
  • Over Speed Shutdown: No
  • Low Oil Pressure Alarm: Yes
  • Generator Mfr. Warranty Details: 5 yr
  • Standards: CSA, cUL, EGSA, NEMA, UL
  • kVA Rating: 40
  • Engine Brand: Generac
  • Battery Included: No
  • Repeat of Exercise Cycle: 7 day
  • Fuel Tank Capacity: Continuous
  • Standby Power Rating: 32kW LP/32kW NG
  • Run Time Hour Meter: Yes
  • Length (Straight Wireway): 76 15/16 in
  • Country of Origin (subject to change): United States

Description

Automatic Standby Generator, Liquid Propane/Natural Gas, Standby Power Rating 32kW LP/32kW NG, Three Phase, Generator Voltage 277V AC/480V AC, Transfer Switch Included No, Enclosure Material Aluminum, CARB Compliant No, Engine Cooling Liquid, Generator Engine Brand Generac, Engine Size 2.4 L, Height 40 5/8 in, Width 33 1/2 in, Length 76 15/16 in, Engine RPM 1,800 RPM, Amps 48.0, NG Consumption @ Half Load 251 cu ft/hr, LP Consumption @ Half Load 2.8 gph, 60 Hz Hz

Restrictions and Compliance

  • This item has been restricted from sale in the following states: CA, MA

Reviews of Generac #RG03224KNAX