Generac

Automatic Standby Generator, Natural Gas, Three Phase, 120V AC/208V AC

Generac Automatic Standby Generator,  Natural Gas,  Three Phase,  120V AC/208V AC RG06024GNAX
Hover or click to zoom Tap to zoom
  • Item: Automatic Standby Generator
  • Generator Fuel Type: Natural Gas
  • Phase: Three
  • Generator Voltage: 120V AC/208V AC
  • Amps: 208.0
  • Transfer Switch Included: No
  • CARB Compliant: No
  • Engine Cooling: Liquid
See full product details
$18,322.69
Item requires special delivery charges. A $550.00 per item surcharge will be applied.

Subtotal: $18,322.69

Generac #RG06024GNAX Specifications

  • Item: Automatic Standby Generator
  • Generator Fuel Type: Natural Gas
  • Phase: Three
  • Generator Voltage: 120V AC/208V AC
  • Amps: 208.0
  • Transfer Switch Included: No
  • CARB Compliant: No
  • Engine Cooling: Liquid
  • Engine Size: 2.4 L
  • Enclosure Material: Aluminum
  • Generator Engine Brand: Generac
  • Generator Mfr. Warranty Details: 5 yr
  • Battery Included: No
  • Low Coolant Level Alarm: yes
  • Battery Requirements: 26R, 525 CCA
  • High Temp. Alarm: Yes
  • Fuel Type: Natural Gas
  • Fault Indicator Lights: Yes
  • Includes: Battery Charge Alternator, Fan and Belt Guards, Flex Fuel Line, Instruction Sheets, Oil Drain Extension, Radiator Drain Extension
  • Over Speed Shutdown: No
  • Engine (Block Heater): Optional
  • Repeat of Exercise Cycle: 7 day
  • 12VDC Battery Charger: Yes
  • Power Factor: 1
  • Standby Power Rating: 60kW
  • NG Consumption @ Half Load: 483 cu ft/hr
  • Voltage: 120/208VAC
  • Low Oil Pressure Alarm: Yes
  • Over Crank Protection: Yes
  • Automatic Volts Regulation: Yes
  • Min. Gas Pressure @ Generator (In WC): 5 to 14
  • Engine RPM: 3,600 RPM
  • Run Time Hour Meter: Yes
  • Fuel Tank Capacity: Continuous
  • Engine Block Heater: Optional
  • Height: 40 5/8 in
  • LP Consumption @ Half Load: 5.0 gph
  • kVA Rating: 75
  • Engine Brand: Generac
  • Series: Protector
  • kW: 60
  • Hz: 60 Hz
  • Width: 33 1/2 in
  • Fuel NPT Pipe Connection Sz.: 3/4 in
  • Main Circuit Breaker: Yes
  • Length: 76 15/16 in
  • Standards: CSA, cUL, EGSA, NEMA, UL
  • Length (Straight Wireway): 76 15/16 in
  • Country of Origin (subject to change): United States

Description

Automatic Standby Generator, Natural Gas, Standby Power Rating 60kW, 3 Phase, Generator Voltage 120V AC/208V AC, Transfer Switch Included No, Enclosure Material Aluminum, CARB Compliant No, Engine Cooling Liquid, Generator Engine Brand Generac, Engine Size 2.4 L, Height 40 39/64 in, Width 33 1/2 in, Length 76 29/32 in, Engine RPM 3,600, Amps 208.0, NG Consumption @ Half Load 483 cu ft/hr, LP Consumption @ Half Load 5.0 gph, 60 Hz, 5 yr Generator Mfr. Warranty Details

Restrictions and Compliance

  • This item has been restricted from sale in the following states: CA, MA

Reviews of Generac #RG06024GNAX

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.