Generac

Automatic Transfer Switch, 208V, 100A

Generac Automatic Transfer Switch, 208V, 100A RTSW100G3
Hover or click to zoom Tap to zoom
Key Features
  • Item: Automatic Transfer Switch
  • For Use With: QT02515GNSX, QT02724GNAX, QT03015GNSX, QT03624GNAX, QT04524GNSC, QT04524GNSX, QT04854GNAC, QT04854GNAX, QT07068GNAC, QT07068GNAX, QT07068GVAC, QT07068GVAX, QT08046GNAX, QT08046GVAX, QT10068GNAC, QT10068GVAC, QT13068GNAC, QT13068GVAC, QT15068GNAC, QT15068GVAC, RD01523GDAE, RD02023GDAE, RD03024GDAE, RD05034GDAE, RG02515GNAX, RG02515GNSX, RG02724GNAX, RG03015GNAX, RG03015GNSX, RG03224GNAX, RG03624GNAX, RG03624GNSX, RG03824GNAX, RG04524GNAC, RG04524GNAX, RG04524GNSC, RG04524GNSX, RG04854GNAC, RG04854GNAX, RG04854GVAC, RG04854GVAX, RG06024GNAX, RG06024GNSX, RG06024GVAX, RG06024GVSX
  • Depth: 7 in
  • Voltage: 208
  • Phase: 3
  • NEMA Enclosure Type: 3R
  • Max. Amps: 100
  • Height: 24 1/8 in
See full product details
$2,217.65

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Generac #RTSW100G3 Specifications

  • Item: Automatic Transfer Switch
  • For Use With: QT02515GNSX, QT02724GNAX, QT03015GNSX, QT03624GNAX, QT04524GNSC, QT04524GNSX, QT04854GNAC, QT04854GNAX, QT07068GNAC, QT07068GNAX, QT07068GVAC, QT07068GVAX, QT08046GNAX, QT08046GVAX, QT10068GNAC, QT10068GVAC, QT13068GNAC, QT13068GVAC, QT15068GNAC, QT15068GVAC, RD01523GDAE, RD02023GDAE, RD03024GDAE, RD05034GDAE, RG02515GNAX, RG02515GNSX, RG02724GNAX, RG03015GNAX, RG03015GNSX, RG03224GNAX, RG03624GNAX, RG03624GNSX, RG03824GNAX, RG04524GNAC, RG04524GNAX, RG04524GNSC, RG04524GNSX, RG04854GNAC, RG04854GNAX, RG04854GVAC, RG04854GVAX, RG06024GNAX, RG06024GNSX, RG06024GVAX, RG06024GVSX
  • Depth: 7 in
  • Voltage: 208
  • Phase: 3
  • NEMA Enclosure Type: 3R
  • Max. Amps: 100
  • Height: 24 1/8 in
  • Width: 20 1/8 in
  • Time Delay Transfer: yes
  • Sensing Line Failure: 0.9
  • Automatic Exerciser: No
  • Color: Gray
  • Max. Wire Size: 2/0-14 AWG
  • Time Delay Retransfer: Yes
  • Enclosure Material: Aluminum
  • Lockable: No
  • Max. No. of Tandem Breakers: 0
  • Sensing Under Volts: 0.6
  • Time Delay Neutral: No
  • 2-Wire Start: No
  • Max. Wattage: 20,000
  • Installation: Standard
  • Repeat of Exercise Cycle: 7
  • Warranty: 5 yr
  • Load Transition Type: Open
  • Manual Override: Yes
  • Standards: UL, cUL
  • Sensing Generator Hz: No
  • Product Type: Automatic Transfer Switch
  • Country of Origin (subject to change): United States

Description

Automatic Transfer Switch, Voltage 208, Phase 3, NEMA Enclosure Type 3R, Max. Wattage 20,000, Load Transition Type Open, Standard Installation, Max. Amps 100, Height 24 1/8 in, Width 20 1/8 in, Depth 7 in, Enclosure Material Aluminum, 2-Wire Start No, Warranty 5 yr, Automatic Exerciser No, Gray

Reviews of Generac #RTSW100G3

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.