Generac
Automatic Transfer Switch, 208V, 66 In. H
- Zoro #: G2123451
- Mfr #: RTSN600G3
Hover or click to zoom Tap to zoom
Key Features
- Item: Automatic Transfer Switch
- For Use With: QT07068GNAC, QT07068GVAN, QT10068GNAC, QT10068GVAC, QT13068GNAC, QT13068GVAC, QT15068GNAC, QT15068GVAC, QTO7068GNAX, QTO7068GVAC QTO8046GNAX, QTO8046GVAX
- Depth: 21 in
- Voltage: 208
- Phase: 3
- NEMA Enclosure Type: 3R
- Max. Amps: 600
- Height: 66 in
$6,354.72
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Subtotal: $6,354.72
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Generac #RTSN600G3 Specifications
- Zoro #: G2123451
- Mfr #: RTSN600G3
- UPC #: 696471612165
- Item: Automatic Transfer Switch
- For Use With: QT07068GNAC, QT07068GVAN, QT10068GNAC, QT10068GVAC, QT13068GNAC, QT13068GVAC, QT15068GNAC, QT15068GVAC, QTO7068GNAX, QTO7068GVAC QTO8046GNAX, QTO8046GVAX
- Depth: 21 in
- Voltage: 208
- Phase: 3
- NEMA Enclosure Type: 3R
- Max. Amps: 600
- Height: 66 in
- Width: 36 in
- Time Delay Neutral: No
- Sensing Generator Hz: Yes
- Sensing Under Volts: Adjustable
- Standards: UL, Cul
- 2-Wire Start: No
- Sensing Line Failure: Adjustable
- Max. Wire Size: 500 MCM
- Time Delay Transfer: Adjustable
- Warranty: 2 yr
- Color: Gray
- Lockable: Yes
- Enclosure Material: Steel
- Installation: Standard
- Load Transition Type: Open
- Automatic Exerciser: Yes
- Repeat of Exercise Cycle: 7
- Time Delay Retransfer: Yes
- Manual Override: Yes
- Product Type: Automatic Transfer Switch
- Country of Origin (subject to change): United States
Description
Automatic Transfer Switch, Voltage 208, Phase 3, NEMA Enclosure Type 3R, Load Transition Type Open, Standard Installation, Max. Amps 600, Height 66 in, Width 36 in, Depth 21 in, Enclosure Material Steel, 2-Wire Start No, Warranty 2 yr, Automatic Exerciser Yes, Gray, For Use With QT07068GNAC, QT07068GVAN, QT10068GNAC, QT10068GVAC, QT13068GNAC, QT13068GVAC, QT15068GNAC, QT15068GVAC, QTO7068GNAX, QTO7068GVAC QTO8046GNAX, QTO8046GVAX, Lockable Yes, Manual Override Yes, Max. Wire Size 500 MCM
Reviews of Generac #RTSN600G3
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- GENERAC Maintenance Kit, 9.0L 100-150kW 9882
- GENERAC Maintenance Kit, For Generac QuietSource 5656
- GENERAC Generator Maintenance Kit 6482
- GENERAC Vent Extension Support Kit (Domestic/Extended Tank Units Only) 6588
- GENERAC Touch Up Paint, For Steel Generator 5703
- GENERAC Generator Cold Weather Kit 6560
- GENERAC Maintenance Kit, 5.4L; 80kW Standby Generators 6915
- GENERAC Maintenance Kit, 389cc & 420cc Engines, Includes Oil (GP5.5 - GP8.0, RS5.5, RS7.0, XT8.0) 6840
- HALTEC TPMS Chrome Tire Valve Cap, PK100 89TPMS-CAPG
- ACDELCO Generator Asm, 22942844 22942844
- BRIGGS & STRATTON Automatic Transfer Switch, 50A, 240V 1918
- Generac Generator Accessories