Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Automatic Transfer Switch, 240V, 20 in. H
  • Zoro #: G0293231
  • Mfr #: RTSC100A3
$390.35
  • Voltage: 240
  • Item: Automatic Transfer Switch
  • Max. Wire Size: 2/0-14 AWG
See full product details
This item ships free.

Generac #RTSC100A3 Specifications

  • Zoro #: G0293231
  • Mfr #: RTSC100A3
Voltage: 240 Item: Automatic Transfer Switch
Max. Wire Size: 2/0-14 AWG Time Delay Retransfer: Yes
Height: 20" Standards: UL, Cul
Width: 14-5/8" Sensing Line Failure: 0.6
Max. Amps: 100 Load Transition Type: Open
Sensing Under Volts: 0.6 Lockable: No
Depth: 7" Enclosure Material: Aluminum
Installation: Standard Max. Wattage: 24000
Phase: 1 Color: Gray
NEMA Enclosure Type: 3R 2-Wire Start: No
Time Delay Neutral: No For Use With: QT02224ANAX, QT02515ANSX, QT02724ANAX, QT03015ANSX, QT03624ANAX, QT04524ANSC, QT04524ANSX, QT04854ANAC, QT04854ANAX, QT07068ANAC, QT07068ANAX, QT07068AVAC, QT07068AVAX, QT08046ANAX, QT08046AVAX, QT10068ANAC, QT10068AVAC, QT13068ANAC, QT13068AVAC, QT15068ANAC, QT15068AVAC, RD01523ADAE, RD02023ADAE, RD03024ADAE, RD04834ADAE, RG02224AGAX, RG02224ANAX, RG02515ANAX, RG02515ANSX, RG02724ANAX, RG03015ANAX, RG03015ANSX, RG03224ANAX, RG03624ANAX, RG03624ANSX, RG03824ANAX, RG04524ANAC, RG04524ANAX, RG04524ANSC, RG04524ANSX, RG04854ANAC, RG04854ANAX, RG04854AVAC, RG04854AVAX, RG06024ANAX, RG06024ANSX, RG06024AVAX, RG06024AVSX
Warranty: 2 yr. Automatic Exerciser: Yes
Sensing Generator Hz: No Time Delay Transfer: yes
Max. No. of Tandem Breakers: 0 Manual Override: Yes
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Generator accessories are also available for portable generators and standby generators. Generac Automatic Transfer Switch include characteristics like: Voltage: 240, Width: 14-5/8", Phase: 1.

Technical Guides

Reviews of Generac #RTSC100A3