Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Automatic Transfer Switch, 240V, 30 in. H
  • Zoro #: G0293198
  • Mfr #: RXSW200A3
$900.32
  • Load Transition Type: Open
  • Height: 30"
  • Time Delay Neutral: No
See full product details
This item ships free.

Generac #RXSW200A3 Specifications

  • Zoro #: G0293198
  • Mfr #: RXSW200A3
Load Transition Type: Open Height: 30"
Time Delay Neutral: No NEMA Enclosure Type: 3R
Width: 13-1/2" Automatic Exerciser: Yes
Voltage: 240 Max. Amps: 200
Max. Wattage: 48000 Lockable: No
2-Wire Start: No For Use With: QT02224ANAX, QT02515ANSX, QT02724ANAX, QT03015ANSX, QT03624ANAX, QT04524ANSC, QT04524ANSX, QT04854ANAC, QT04854ANAX, QT07068ANAC, QT07068ANAX, QT07068AVAC, QT07068AVAX, QT08046ANAX, QT08046AVAX, QT10068ANAC, QT10068AVAC, QT13068ANAC, QT13068AVAC, QT15068ANAC, QT15068AVAC, RD01523ADAE, RD02023ADAE, RD03024ADAE, RD04834ADAE, RG02224AGAX, RG02224ANAX, RG02515ANAX, RG02515ANSX, RG02724ANAX, RG03015ANAX, RG03015ANSX, RG03224ANAX, RG03624ANAX, RG03624ANSX, RG03824ANAX, RG04524ANAC, RG04524ANAX, RG04524ANSC, RG04524ANSX, RG04854ANAC, RG04854ANAX, RG04854AVAC, RG04854AVAX, RG06024ANAX, RG06024ANSX, RG06024AVAX, RG06024AVSX
Sensing Line Failure: 0.6 Phase: 1
Installation: Standard Warranty: 2 yr.
Time Delay Retransfer: Yes Sensing Under Volts: 0.6
Repeat of Exercise Cycle: 7 Manual Override: Yes
Max. No. of Tandem Breakers: 0 Enclosure Material: Aluminum
Max. Wire Size: 400 MCM Time Delay Transfer: yes
Color: Gray Depth: 7"
Sensing Generator Hz: No Standards: UL, Cul
Item: Automatic Transfer Switch Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

The proper generator accessories can help you generate the right environment for longevity and safety. Generac Automatic Transfer Switch include characteristics like: Voltage: 240, Width: 13-1/2", Phase: 1.

Technical Guides

Reviews of Generac #RXSW200A3