Automatic Transfer Switch, 240V, 48 In. H

GENERAC |Zoro #: G0549577|Mfr #: RTSY400A3

$2,944.69 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0549577 Mfr #: RTSY400A3
NEMA Enclosure Type: 3RTime Delay Retransfer: Yes
Color: Gray2-Wire Start: No
Standards: UL, CulSensing Generator Hz: No
Manual Override: YesTime Delay Neutral: No
Item: Automatic Transfer SwitchLoad Transition Type: Open
Phase: 1Sensing Under Volts: 0.6
Max. Amps: 400Time Delay Transfer: Yes
Sensing Line Failure: 0.6Max. Wattage: 96000
Repeat of Exercise Cycle: 7Max. Wire Size: 600 MCM
Width: 21-3/4"Warranty: 5 yr.
Automatic Exerciser: YesLockable: No
Installation: Service EntranceHeight: 48"
Enclosure Material: AluminumDepth: 10"
Voltage: 240Country of Origin (subject to change): United States

Product Description

Automatic Transfer Switch, Voltage 240, Phase 1, NEMA Enclosure Type 3R, Max. Wattage 96000, Load Transition Type Open, Service Entrance Installation, Max. Amps 400, Height 48 In., Width 21-3/4 In., Depth 10 In., Enclosure Material Aluminum, 2-Wire Start No, Warranty 5 yr., Automatic Exerciser Yes, Gray

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews

Save 15% when you sign up for Z-mail.