Generac
Automatic Transfer Switch, 240V, 66 in. H
- Zoro #: G2183441
- Mfr #: RTSC600A3
Hover or click to zoom Tap to zoom
Key Features
- Item: Automatic Transfer Switch
- For Use With: QT02224ANAX, QT02515ANSX, QT02724ANAX, QT03015ANSX, QT03624ANAX, QT04524ANSC, QT04524ANSX, QT04854ANAC, QT04854ANAX, QT07068ANAC, QT07068ANAX, QT07068AVAC, QT07068AVAX, QT08046ANAX, QT08046AVAX, QT10068ANAC, QT10068AVAC, QT13068ANAC, QT13068AVAC, QT15068ANAC, QT15068AVAC, RD01523ADAE, RD02023ADAE, RD03024ADAE, RD04834ADAE, RG02224AGAX, RG02224ANAX, RG02515ANAX, RG02515ANSX, RG02724ANAX, RG03015ANAX, RG03015ANSX, RG03224ANAX, RG03624ANAX, RG03624ANSX, RG03824ANAX, RG04524ANAC, RG04524ANAX, RG04524ANSC, RG04524ANSX, RG04854ANAC, RG04854ANAX, RG04854AVAC, RG04854AVAX, RG06024ANAX, RG06024ANSX, RG06024AVAX, RG06024AVSX
- Depth: 21 in
- Voltage: 240
- Phase: 1
- NEMA Enclosure Type: 3R
- Max. Amps: 600
- Height: 66 in
$5,459.00
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
Subtotal: $5,459.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- GENERAC Neutral/Ground Kit 6612
- GENERAC Generac Scheduled Maintenance Kit for 11kW Standby Generator (2013 or Later) 6483
- GENERAC Generac Maintenance Kit for Liquid Cooled Standby Generator with 1.5L Engine 6176
- GENERAC Smart Switch 100 Amp Service Rated 120/240 10 NEMA 3R RXSW100A3
- GENERAC Lockable Fuel Cap, Silver 6512
- GENERAC Block Heater For 5632,5633 5620
- GENERAC 10Kw Hsb Maintenanc Kit 5663
- GENERAC Generac 100-Amp 2,500-Watt Single Load Manual Transfer Switch 6334
- GENERAC 100 Amp Service Rated 120/240 30 NEMA 3R RTSW100J3
- GENERAC Maintenance Kit, For 5883 5663
- GENERAC Power Inlet Box, 30 Amp 6340
- Generac Generator Accessories