Generac
Automatic Transfer Switch, 240V, 800A
- Mfr # RTSC800A3
- Zoro # G2183435
$6,566.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Subtotal: $6,566.99
Key Features
- For Use With QT02224ANAX, QT02515ANSX, QT02724ANAX, QT03015ANSX, QT03624ANAX, QT04524ANSC, QT04524ANSX, QT04854ANAC, QT04854ANAX, QT07068ANAC, QT07068ANAX, QT07068AVAC, QT07068AVAX, QT08046ANAX, QT08046AVAX, QT10068ANAC, QT10068AVAC, QT13068ANAC, QT13068AVAC, QT15068ANAC, QT15068AVAC, RD01523ADAE, RD02023ADAE, RD03024ADAE, RD04834ADAE, RG02224AGAX, RG02224ANAX, RG02515ANAX, RG02515ANSX, RG02724ANAX, RG03015ANAX, RG03015ANSX, RG03224ANAX, RG03624ANAX, RG03624ANSX, RG03824ANAX, RG04524ANAC, RG04524ANAX, RG04524ANSC, RG04524ANSX, RG04854ANAC, RG04854ANAX, RG04854AVAC, RG04854AVAX, RG06024ANAX, RG06024ANSX, RG06024AVAX, RG06024AVSX
- Depth 21 in
- Voltage 240
- Phase 1
- NEMA Enclosure Type 3R
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- GENERAC Power Cord, 25 Ft 6328
- GENERAC Battery Warmer For LiquidCooled Series 5629
- GENERAC Generac Scheduled Maintenance Kit for 20kW - 22kW Standby Generator (2013 or Later) 6485
- GENERAC Ez Transfer Operator 5447
- GENERAC Generator Maintenance Kit 6482
- GENERAC Maintenance Kit, 9.0L 100-150kW 9882
- GENERAC 100A Transfer Switch RXSW100A3
- GENERAC Extreme Cold Weather Kit for 4.5L; 48kW 7990
- GENERAC 200A Transfer Switch RXSW200A3
- GENERAC 16-Circuit 100 Amp Load Center Ats - Nema 1 Cul- No Whip RXG16EZA1W
- CUMMINS QD & HQD GENERATOR OIL FILTER 122-0833
- Generac Generator Accessories