customer-service Help
Generac

Automatic Transfer Switch, 480V, 66 In. H

Generac Automatic Transfer Switch, 480V, 66 In. H RTSN600K3
Hover or click to zoom Tap to zoom
$8,745.66
  • Item: Automatic Transfer Switch
  • For Use With: QT07068KNAC, QT07068KVAN, QT10068KNAC, QT10068KVAC, QT13068KNAC, QT13068KVAC, QT15068KNAC, QT15068KVAC, QTO7068KNAX, QTO7068KVAC QTO8046KNAX, QTO8046KVAX
  • Depth: 21 in
See full product details
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Total: $8,745.66

Generac #RTSN600K3 Specifications

  • Item: Automatic Transfer Switch
  • For Use With: QT07068KNAC, QT07068KVAN, QT10068KNAC, QT10068KVAC, QT13068KNAC, QT13068KVAC, QT15068KNAC, QT15068KVAC, QTO7068KNAX, QTO7068KVAC QTO8046KNAX, QTO8046KVAX
  • Depth: 21 in
  • Voltage: 480
  • Phase: 3
  • NEMA Enclosure Type: 3R
  • Max. Amps: 600
  • Height: 66 in
  • Width: 36 in
  • Time Delay Retransfer: Yes
  • Installation: Standard
  • Automatic Exerciser: Yes
  • Max. Wire Size: 500 MCM
  • Standards: UL, Cul
  • Manual Override: Yes
  • Sensing Generator Hz: Yes
  • Load Transition Type: Open
  • Color: Gray
  • Warranty: 2 yr
  • Repeat of Exercise Cycle: 7
  • 2-Wire Start: No
  • Sensing Under Volts: Adjustable
  • Sensing Line Failure: Adjustable
  • Lockable: Yes
  • Enclosure Material: Steel
  • Time Delay Neutral: No
  • Time Delay Transfer: Adjustable
  • Product Type: Automatic Transfer Switch
  • Country of Origin (subject to change): United States

Description

Automatic Transfer Switch, Voltage 480, Phase 3, NEMA Enclosure Type 3R, Load Transition Type Open, Standard Installation, Max. Amps 600, Height 66 in, Width 36 in, Depth 21 in, Enclosure Material Steel, 2-Wire Start No, Warranty 2 yr, Automatic Exerciser Yes, Gray, For Use With QT07068KNAC, QT07068KVAN, QT10068KNAC, QT10068KVAC, QT13068KNAC, QT13068KVAC, QT15068KNAC, QT15068KVAC, QTO7068KNAX, QTO7068KVAC QTO8046KNAX, QTO8046KVAX, Lockable Yes, Manual Override Yes, Max. Wire Size 500 MCM

Reviews of Generac #RTSN600K3