Generac
Generac®CO-Sense„¢ Portable Generator W/ Recoil Start, Gasoline, 6500 Rated Watts
- Zoro #: G905992322
- Mfr #: 7680
Hover or click to zoom Tap to zoom
$2,120.16
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Subtotal: $2,120.16
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Generac #7680 Specifications
- Zoro #: G905992322
- Mfr #: 7680
- UPC #: 696471075120
- Country of Origin (subject to change): China
Description
Generac gp6500 portable generator with co-sense technology provides lots of power while protecting you and your home from carbon monoxide (co) poisoning. Excellent storm power backup generator. Perfect for running sump pumps, appliances, well pumps, and lights during power outages. If you inadvertently use the gp6500 indoors or in an enclosed space, co-sense will automatically shut off your unit when increased co is detected. This unit also offers powerrush advanced technology, which delivers more than a 40% increased starting capacity*. Generac ohv engine and large-capacity steel fuel tank ensures long engine life and run times, while the steel tube cradle provides added strength. The low-oil feature protects the generator from damage. The gp6500 can be easily transported across rough or difficult terrain with the heavy-duty wheels and easy fold-down handle. Even maintenance is a breeze, with the hour meter keeping track of necessary upkeep at regular intervals. features featuring co-sense technology: stops, alerts, saves. Powerful protection against hazardous carbon monoxide. featuring powerrush advanced technology - delivers over 40% more starting capacity allowing you to do more with less. disclaimer increases electrical current upon demand above rated output when starting electric motors. generac's ohv engine with splash lubrication provides a long engine life low-oil level shutdown automatically safeguards engine from damage large-capacity steel fuel tank with incorporated fuel gauge provides durability and up to a 10.5 hour run-time at 50% load. hardened 1-1/4" steel-tube cradle for added durability and strength hour meter tracks maintenance intervals heavy-duty, never-flat wheels allow for easy portability hold-down handle for sturdy portability and compact storage
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Reviews of Generac #7680
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- GENERAC G0064331 Portable Generator, 120240 V, 75 gal Tank, 11 hr Run Time, Electric, Recoil Start 7162
- GENERAC 17,500 Watt GP17500E Portable Generator, 16.0 gal., Gasoline 5735
- GENERAC GENERAC POWER SYSTEMS IQ3500 PORTABLE INVERTER, 50 ST/CSA G0071270
- GENERAC Mobile Portable Generator, 358 gal., Ultra Low Sulfur Diesel MDG175DF4-STD
- GENERAC Generac® Portable Generator W/ Recoil Start, Gasoline, 3600 Rated Watts 7677
- GENERAC Generac Portable Generator W ElectricRecoil Start, Diesel, 5000 Rated Watts 6864
- SUN JOE 4,100/3,300-Running Watt Propane Powered Portable Generator w/Bonus Accessories SJG4100LP-TV1
- A-IPOWER A-iPower AP5000 5000 watt Gasoline Powered Manual Start Portable Generator AP5000
- GENERAC GENERAC POWER SYSTEMS GP2500I PORTABLE INVERTER 50 ST/CSA G0082500
- FNA GROUP 7500W Port Generator 70072
- TOOL TIME CORPORATION L5-30 Adapter for Generator TO353621
- Generac Portable Generators