Generac
Generator Cold Weather Kit
- Zoro #: G5898426
- Mfr #: 6558
Hover or click to zoom Tap to zoom
Key Features
- Item: Generator Cold Weather Kit
- For Use With: Mfr. No. RD04834, RD05034
- Includes: Battery Warmer and Engine Block Warmer
- Product Type: Generator Cold Weather Kit
$248.86
Subtotal: $248.86
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Generac #6558 Specifications
- Zoro #: G5898426
- Mfr #: 6558
- UPC #: 696471065589
- Item: Generator Cold Weather Kit
- For Use With: Mfr. No. RD04834, RD05034
- Includes: Battery Warmer and Engine Block Warmer
- Product Type: Generator Cold Weather Kit
- Country of Origin (subject to change): United States
Description
Generator Cold Weather Kit, For Use With Mfr. No. RD04834, RD05034, Includes Battery Warmer and Engine Block Warmer
Reviews of Generac #6558
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- GENERAC Stainless Steel Fuel Lines, Silver 6513
- GENERAC 2.2L Stainless Steel Fireproof Fuel Lines - 30kW 7661
- GENERAC 7.5Kw Outdoor Svc Entr Pwr Ctr, 30A Gen Main, 200A Util 6382
- GENERAC Generac Scheduled Maintenance Kit for Generac Liquid Cooled 2.4 Liter Engine Generators 5656
- GENERAC Block Heater For 5632,5633 5620
- GENERAC 50A Transfer Switch Kit 9855
- GENERAC Maintenance Kit, 5.4L; 80kW Standby Generators 6915
- GENERAC Maintenance Kit, 389cc & 420cc Engines, Includes Oil (GP5.5 - GP8.0, RS5.5, RS7.0, XT8.0) 6840
- GENERAC Fascia for Air Cooled Gray 7028
- PARKER Maintenance kit MKCN-6-V2
- GENERAC Automatic Transfer Switch, 240V, 48 in. H RTSW400A3
- Generac Generator Accessories