Generac
Generator Cold Weather Kit
- Zoro #: G6006944
- Mfr #: 6559
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Generator Cold Weather Kit
- For Use With: Mfr. No. RD03024
- Includes: Battery Warmer and Engine Block Warmer
- Product Type: Generator Cold Weather Kit
$270.59
Subtotal: $270.59
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Generac #6559 Specifications
- Zoro #: G6006944
- Mfr #: 6559
- UPC #: 696471065596
- Item: Generator Cold Weather Kit
- For Use With: Mfr. No. RD03024
- Includes: Battery Warmer and Engine Block Warmer
- Product Type: Generator Cold Weather Kit
- Country of Origin (subject to change): United States
Description
Generator Cold Weather Kit, For Use With Mfr. No. RD03024, Includes Battery Warmer and Engine Block Warmer
Reviews of Generac #6559
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- GENERAC Fuel Fill Drop Tube 6507
- GENERAC 2.5L Stainless Steel Fireproof Fuel Lines - 15, 20kW 7660
- GENERAC Automatic Transfer Switch, 240V, 150A RXSW150A3
- GENERAC Automatic Transfer Switch, 480V, 48 in. H RTSW200K3
- GENERAC Fascia for Air Cooled Bisque 7027
- GENERAC Automatic Transfer Switch, 208V, 100A RTSW100G3
- GENERAC Maintenance Kit, 5.4L; 80kW Standby Generators 6915
- GENERAC HSB Brownout Protection Kit 6424
- GENERAC Maintenance Kit, 389cc & 420cc Engines, Includes Oil (GP5.5 - GP8.0, RS5.5, RS7.0, XT8.0) 6840
- SPORTSMAN SERIES Generator Wheel Kit Assembly For 4000W Sportsman Generators GENWHKIT
- ECOFLOW DELTA Pro Smart Extra Battery, 3600Wh Capacity DELTAProEB-US
- Generac Generator Accessories