Generac
Maintenance Kit, 407Cc Engine (XG5600 - XG8000E, XP5600 - XP8000E)
Mfr # 5719
Zoro # G605857938
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Oil Filter Included Yes
- Filter Style Spin-on Canister
- Brand / Model Compatibility Generac/ 410 cc engine
- Air Filter Included Yes
- Assembled Depth 8.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Generac
- MFR # 5719
- Zoro # G605857938
- UPC # 696471057195
- Country of Origin United States
- Category Generator & Power Inverter Accessories
Dimensions
Assembled Depth | 8.0 in |
Assembled Width | 6.0 in |
Assembled Height | 3.0 in |
Details
Item | Maintenance Kit |
Oil Filter Included | Yes |
Filter Style | Spin-on Canister |
Brand / Model Compatibility | Generac/ 410 cc engine |
Air Filter Included | Yes |
Number of Spark Plugs | 1 |
Funnel Included | Yes |
Package Contents | 1 spark plug, air filter, oil filter, funnel, chamois, reminder |
Description
the generac maintenance kit for portable generators includes a variety of tools that make it easy to perform routine maintenance on your portable generator. Oil changes are a breeze with the kit's oil filter and funnel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG32J55X)
- PULS REDUNDENCY MODULE OTHER PLC AND DCS MODULE (YR40.241)
- WHITE-RODGERS Contactor (120-907)
- DAYTON Circuit Breaker, NDB2Z-63 C20/2 Series, 20A, 2 Pole, Not Rated, 10kA at 440V DC, C Curve (5MLD8)
- GENERAC 200-Amp Manual Transfer Switch (6335)
- GENERAC Bisque Touch-Up Paint Kit for Air-Cooled Standby Generators (5703)
- GENERAC 800 Amp Transfer Switch 120/208 3-Phase NEMA 3R CUL (RTSN800G3)
- GENERAC Extreme Cold Weather Kit for 9.0L, 100-150kW (9884)
- GENERAC Maintenance Kit, 530cc Engine (XG10000E, XP10000E) (5720)
- GENERAC 30 Amp Power Inlet Box, 125/250V, Aluminum, Nema L14-30 With Spring-Loaded Flip Lid On Front (6346)
- GENERAC Generac 7028 - Fascia for Air Cooled Generator - Gray (7028)
- Generac Generator & Power Inverter Accessories