Generac
Maintenance Kit, For 5887
- Zoro #: G7541125
- Mfr #: 5665
Hover or click to zoom Tap to zoom
Key Features
- For Use With: Mfr. No. 5887
- Includes: Air Filter, Funnel, Maintenance Sticker, Oil Filter, Spark Plug
- Product Type: Generator Maintenance Kit
- Package Contents: Includes: Air filter, Pre-cleaner, Oil filter, two spark plugs, chamois and reminder sticker
- Package Quantity: 1
$30.45
Subtotal: $30.45
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- GENERAC Engine Block Heater For 5632 5667
- GENERAC Manual Transfer Switch, 120/240V, 50A 9854
- GENERAC Smart Management Module (SMM) - 50 Amps 7000
- GENERAC GENERATOR MAINTENNCE KIT 6840
- GENERAC Automatic Transfer Switch, 800A, 240V RTSN800J3
- GENERAC QT Remote Monitor Adapter Kit 6665
- GENERAC Iq200 Generator Cover 6875
- GENERAC Generac Scheduled Maintenance Kit for 11kW Standby Generator (2013 or Later) 6483
- GENERAC 50' 30A Generator Cord 6329
- ACDELCO Generator Asm, 23279588 23279588
- GENERAC Cold Weather Kit For 5837 5865
- Generac Generator Accessories