KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Manual Transfer Switch, 125/250V, 18 In. H

GENERAC| Zoro #: G1620044| Mfr #: 6379

$449.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 18"
Voltage: 125/250
Includes: Branch Circuit Breakers and Mechanically Interlocked Main Breakers
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1620044 Mfr #: 6379
Width: 18"Voltage: 125/250
Includes: Branch Circuit Breakers and Mechanically Interlocked Main BreakersNumber of Circuits: 10
Color: GrayNEMA Enclosure Type: 3R
Required Main Breaker in Load Center (Amp): 60Meter Type: Dual Watt
Item: Manual Transfer SwitchFor Use With: 5939, 5940, 5946, 5943, 5796, 5798, 5747, 5930
Depth: 4"Max. Amps: 30
Height: 18"NEMA Connector: L14-30
Standards: ULMax. Wattage: 7500
Country of Origin (subject to change): United States

Description

Manual Transfer Switch, Max. Wattage 7500, Max. Amps 30, Required Main Breaker in Load Center (Amp) 60, Height 18 In., Width 18 In., Depth 4 In., NEMA Enclosure Type 3R, Number of Circuits 10, Voltage 125/250, Gray, For Use With 5939, 5940, 5946, 5943, 5796, 5798, 5747, 5930, Includes Branch Circuit Breakers and Mechanically Interlocked Main Breakers, Meter Type Dual Watt, NEMA Connector L14-30, Standards UL

Reviews