Generac
Mobile Portable Generator, 100 gal., Ultra Low Sulfur Diesel
- Zoro #: G3294438
- Mfr #: MMG55DF4-STD
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Generator Fuel Type: Ultra Low Sulfur Diesel
- Generator Engine Brand: Generac
- Generator Voltage: 12VDC
- Generator Starter Type: Electric
- Series: Mobile
- Item: Portable Generator
- Fuel Tank Capacity: 100 gal.
- kVA Rating: 55
$50,752.21
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
Subtotal: $50,752.21
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Generac #MMG55DF4-STD Specifications
- Zoro #: G3294438
- Mfr #: MMG55DF4-STD
- Generator Fuel Type: Ultra Low Sulfur Diesel
- Generator Engine Brand: Generac
- Generator Voltage: 12VDC
- Generator Starter Type: Electric
- Series: Mobile
- Item: Portable Generator
- Fuel Tank Capacity: 100 gal.
- kVA Rating: 55
- Run Time @ Full Load: 23 hr.
- Country of Origin (subject to change): United States
Description
Restrictions and Compliance
- Hazardous material
Reviews of Generac #MMG55DF4-STD
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- GENERAC 6500 Watt GP Portable Generator, 7.0 gal., Gasoline 7680
- GENERAC Mobile Portable Generator, 28.5 gal., Ultra Low Sulfur Diesel MDG250DF4-STD
- GENERAC Mobile Portable Generator, 165 gal., Ultra Low Sulfur Diesel MMG100DF4-STD
- GENERAC 3600 Watt GP Portable Generator, 3.8 gal., Gasoline 7677
- GENERAC Mobile Portable Generator, 358 gal., Ultra Low Sulfur Diesel MDG175DF4-STD
- GENERAC 8000 Watt GP Portable Generator, 8.0 gal., Gasoline 7686
- AIMS POWER Portable 6600W Inverter Generator GEN6600W240VS
- CHAMPION POWER EQUIPMENT CHAMPION POWER EQUIPMENT 7500-WATT GENERATOR W/ELECTRIC START FEATURES DUAL FUEL 201040
- GENERAC POWER SYSTEMS Generac 7117 GP2200i 2200 Watt Portable Inverter Generator 3804341
- GENERAC POWER SYSTEMS (2021, GENERAC 7225) 14/14 KW AIR-COOLED STANDBY GENERATOR, ALUM ENCL, 200 SE (NOT CUL) 7225
- FIRMAN 2100W Invert Generator W01781
- Generac Portable Generators