Generac
Neutral/Ground Kit
- Zoro #: G305619126
- Mfr #: 6612
Hover or click to zoom Tap to zoom
Key Features
- Assembled Height: 4.5 in
- Assembled Width: 6.0 in
- Assembled Depth: 8.0 in
$19.05
Subtotal: $19.05
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- GENERAC 2.5L 15 & 20Kw Maintenace Kit 7640
- GENERAC 30A Resin Pwr Inlet Box 6337
- GENERAC Emergency Stop Kit, Red 6510
- GENERAC Maintenance Kit, For Generac QuietSource 5658
- GENERAC Fascia Base Wrap Kit 5666
- GENERAC Generac 6328 25ft 30A Generator Cord W/Nema L14-30 Ends 6328
- GENERAC Automatic Transfer Switch, 240V, 66 in. H RTSC600A3
- GENERAC 20Kw Hsb Maintenanc Kit 5665
- GENERAC Smart Switch 400 Amp 120/240 10 NEMA 3R CUL RTSC400A3
- GENERAC Cold Weather Kit for Liquid-Cooled Engines 6175
- HALTEC Nitrogen Purity Gauge NITRO-1
- Generac Generator Accessories