800W Gas Inverter Generator 120VAC Recoil

GENERAC| Zoro #: G1497352| Mfr #: 5791

$355.62 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1497352 Mfr #: 5791
Generator Fuel Type: GasolineGenerator Engine Brand: Generac
Generator Outlets: 5-20R 120VAC Duplex (1)Series: ix800
Fuel Tank Capacity: 0.5 gal.Portable Generator Technology: Inverter
Generator Amps: 6.6Generator Voltage: 120VAC
Generator Height: 15"Generator Run Time @ 1/2 Load: 3.6 hr.
Engine Displacement: 38ccRun Time Hour Meter: No
Cylinder Material: Cast IronGenerator Starter Type: Recoil
Generator Rated Watts: 800Includes: Oil, Tool Kit
Standards: Carb CompliantSurge Watts: 850
Sound Level dB: 55 to 65Run Time @ Full Load: 1.8 hr.
Circuit Breaker: YesWidth: 10"
Length: 18"Full Power Switch: Yes
Low Oil Shut Down: YesCARB Compliant: Yes
Generator Mfr. Warranty Details: 2 yr. Residential, 1 yr. CommercialAir Cleaner Type: Foam
Item: Portable Inverter GeneratorWheel Kit Included: No
Surge Watts: 850Air Cleaner Type: Foam
Includes: Oil, Tool KitCountry of Origin (subject to change): China

Product Description

Portable Inverter Generator, Inverter, Gasoline, Generator Rated Watts 800, Surge Watts 850, 120VAC, Generator Amps 6.6, Generator Engine Brand Generac, Generator Starter Type Recoil, Generator Outlets 5-20R 120VAC Duplex (1), CARB Compliant Yes, Circuit Breaker Yes, Brushless Engine Alternator, Engine Displacement 38cc, Sound Level dB 55 to 65, Parallel Configuration Capable No

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.