Generac Portable Generator 8000 Watts Gas

GENERAC| Zoro #: G1256211| Mfr #: 5747

$1,806.02 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1256211 Mfr #: 5747
Generator Fuel Type: GasolineGenerator Engine Brand: Generac
Portable Generator Technology: ConventionalGenerator Voltage: 120/240VAC
Run Time Hour Meter: YesCylinder Material: Cast Iron
Circuit Breaker: YesLow Oil Shut Down: Yes
Item: Portable GeneratorWheel Kit Included: Yes
Generator Outlets: 5-20R 120VAC Duplex GFCI (2), L14-20R 120/240VAC Twist-Lock (1)Generator Mfr. Warranty Details: 2 yr. Limited Residential, 1 yr. Limited Commercial
Includes: Handles, Maintenance Kit, First Oil, Starting BatteryFuel Tank Capacity: 9.0 gal.
Air Cleaner Type: StandardGenerator Starter Type: Electric/Recoil
Width: 25-1/2"Length: 31-1/2"
CARB Compliant: NoRun Time @ Full Load: 5.0 hr.
Engine Displacement: 407ccSurge Watts: 10, 000
Standards: EPAGenerator Height: 28"
Engine Alternator: BrushlessGenerator Run Time @ 1/2 Load: 10.0 hr.
Series: XG8000EGenerator Amps: 66.7/33.3
Full Power Switch: YesGenerator Rated Watts: 8000
Country of Origin (subject to change): United States

Product Description

Portable Generator, Conventional, Gasoline, Generator Rated Watts 8000, Surge Watts 10, 000, 120/240VAC, Generator Amps 66.7/33.3, Generator Engine Brand Generac, Generator Starter Type Electric/Recoil, Generator Outlets 5-20R 120VAC Duplex GFCI (2), L14-20R 120/240VAC Twist-Lock (1), CARB Compliant No, Circuit Breaker Yes, Brushless Engine Alternator, Engine Displacement 407cc, Parallel Configuration Capable No

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material
*4 : This item has been restricted from sale in the following states : CA

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.