KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

10000W Gas Portable Generator 120/240VAC Electric

GENERAC| Zoro #: G0551065| Mfr #: 5802

$2621.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 29-1/2"
Generator Engine Brand: Generac
CARB Compliant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0551065 Mfr #: 5802
Width: 29-1/2"Generator Engine Brand: Generac
CARB Compliant: NoSeries: XG10000E
Air Cleaner Type: StandardGenerator Outlets: 5-20R 120VAC Duplex GFCI (2), L5-30R 120VAC Twist-Lock (1), L14-20R 120/240VAC Twist-Lock (1), 14-50R 120/240VAC (1)
Generator Mfr. Warranty Details: 2 yr. LimitedEngine Alternator: Brush
Run Time Hour Meter: YesFuel Tank Capacity: 10.0 gal.
Parallel Configuration Capable: NoItem: Portable Generator
Circuit Breaker: YesGenerator Amps: 83.3/41.7
Cylinder Material: Cast IronGenerator Run Time @ 1/2 Load: 10.0 hr.
Full Power Switch: YesGenerator Height: 31"
Generator Rated Watts: 10,000Engine Displacement: 530cc
Run Time @ Full Load: 5.0 hr.Low Oil Shut Down: Yes
Includes: Maintenance Kit, Battery ChargerPortable Generator Technology: Conventional
Length: 30"Surge Watts: 12,500
Wheel Kit Included: YesGenerator Starter Type: Electric
Generator Fuel Type: GasolineStandards: EPA
Country of Origin (subject to change): United States

Description

Portable Generator, Conventional, Gasoline, Generator Rated Watts 10,000, Surge Watts 12,500, 120VAC/240VAC, Generator Amps 83.3/41.7, Generator Engine Brand Generac, Generator Starter Type Electric, Generator Outlets 5-20R 120VAC Duplex GFCI (2), L5-30R 120VAC Twist-Lock (1), L14-20R 120/240VAC Twist-Lock (1), 14-50R 120/240VAC (1), CARB Compliant No, Circuit Breaker Yes, Brush Engine Alternator, Engine Displacement 530cc, Parallel Configuration Capable No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews