PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

10000W Gas Portable Generator 120/240VAC Electric

GENERAC| Zoro #: G1021282| Mfr #: 5932

$3565.34 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 34-3/4"Cylinder Material: Cast IronSeries: XP10000E
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1021282 Mfr #: 5932
Length: 34-3/4"Cylinder Material: Cast Iron
Series: XP10000EGenerator Amps: 83.3/41.7
Generator Rated Watts: 10,000CARB Compliant: No
Fuel Tank Capacity: 9.3 gal.Engine Displacement: 530cc
Generator Outlets: 5-20R 120VAC Duplex (2), L5-30R 120VAC Twist-Lock (1), L14-30R 120/240VAC Twist-Lock (1), 14-50R 120/240VAC (1)Engine Alternator: Brush
Circuit Breaker: YesWidth: 29"
Low Oil Shut Down: YesStandards: EPA
Generator Fuel Type: GasolineGenerator Run Time @ 1/2 Load: 9.0 hr.
Generator Starter Type: ElectricWheel Kit Included: Yes
Run Time @ Full Load: 5.0 hr.Generator Engine Brand: Generac
Surge Watts: 12,500Full Power Switch: Yes
Run Time Hour Meter: YesGenerator Height: 34"
Includes: Bottle of Oil, Maintenance Kit, Battery, Plug In Battery ChargerAir Cleaner Type: Dual Element
Item: Portable GeneratorGenerator Mfr. Warranty Details: 3 yr. Limited Residential, 2 yr. Limited Commercial
Portable Generator Technology: ConventionalParallel Configuration Capable: No
Country of Origin (subject to change): China

Description

Portable Generator, Conventional, Gasoline, Generator Rated Watts 10,000, Surge Watts 12,500, 120VAC/240VAC, Generator Amps 83.3/41.7, Generator Engine Brand Generac, Generator Starter Type Electric, Generator Outlets 5-20R 120VAC Duplex (2), L5-30R 120VAC Twist-Lock (1), L14-30R 120/240VAC Twist-Lock (1), 14-50R 120/240VAC (1), CARB Compliant No, Circuit Breaker Yes, Brush Engine Alternator, Engine Displacement 530cc, Parallel Configuration Capable No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews