KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

6500W Gas Portable Generator 120/240VAC Recoil

GENERAC| Zoro #: G2126896| Mfr #: 5940

$974.17 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 27"
Generator Engine Brand: Generac
CARB Compliant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2126896 Mfr #: 5940
Width: 27"Generator Engine Brand: Generac
CARB Compliant: NoSeries: GP6500
Air Cleaner Type: Single ElementGenerator Outlets: 5-20R 120VAC Duplex (2), L14-30R 120/240VAC Twist-Lock (1)
Generator Mfr. Warranty Details: 2 yr. Limited Residential, 1 yr. Limited CommercialEngine Alternator: Brush
Run Time Hour Meter: YesFuel Tank Capacity: 7.2 gal.
Parallel Configuration Capable: NoItem: Portable Generator
Circuit Breaker: YesGenerator Amps: 54.2/27.1
Cylinder Material: Cast IronGenerator Run Time @ 1/2 Load: 10.0 hr.
Full Power Switch: NoGenerator Height: 25"
Generator Rated Watts: 6500Engine Displacement: 389cc
Run Time @ Full Load: 5.0 hr.Low Oil Shut Down: Yes
Includes: Handle, Bottle of Oil, Oil FunnelPortable Generator Technology: Conventional
Length: 27-1/4"Surge Watts: 8125
Wheel Kit Included: YesGenerator Starter Type: Recoil
Generator Fuel Type: GasolineStandards: CSA
Country of Origin (subject to change): China

Description

Portable Generator, Conventional, Gasoline, Generator Rated Watts 6500, Surge Watts 8125, 120VAC/240VAC, Generator Amps 54.2/27.1, Generator Engine Brand Generac, Generator Starter Type Recoil, Generator Outlets 5-20R 120VAC Duplex (2), L14-30R 120/240VAC Twist-Lock (1), CARB Compliant No, Circuit Breaker Yes, Brush Engine Alternator, Engine Displacement 389cc, Parallel Configuration Capable No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews