Generac Portable Generator 6500 Watts Gas

GENERAC| Zoro #: G1303032| Mfr #: 5796

$1,388.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1303032 Mfr #: 5796
Generator Fuel Type: GasolineGenerator Engine Brand: Generac
Portable Generator Technology: ConventionalGenerator Voltage: 120/240VAC
Run Time Hour Meter: YesCylinder Material: Cast Iron
Circuit Breaker: YesLow Oil Shut Down: Yes
Item: Portable GeneratorWheel Kit Included: Yes
Generator Mfr. Warranty Details: 2 yr. Limited Residential, 1 yr. Limited CommercialIncludes: Handles, Maintenance Kit, First Oil
Generator Outlets: 5-20R 120VAC Duplex GFCI (2), L14-20R 120/240VAC Twist-Lock (1)Length: 31-1/2"
CARB Compliant: NoRun Time @ Full Load: 6.5 hr.
Engine Displacement: 407ccSurge Watts: 8125
Standards: EPAGenerator Height: 28"
Engine Alternator: BrushlessGenerator Run Time @ 1/2 Load: 10.0 hr.
Series: XG6500Generator Amps: 54.2/27.1
Full Power Switch: NoGenerator Rated Watts: 6500
Fuel Tank Capacity: 9.0 gal.Air Cleaner Type: Standard
Generator Starter Type: RecoilWidth: 25-1/2"
Country of Origin (subject to change): United States

Product Description

Portable Generator, Conventional, Gasoline, Generator Rated Watts 6500, Surge Watts 8125, 120/240VAC, Generator Amps 54.2/27.1, Generator Engine Brand Generac, Generator Starter Type Recoil, Generator Outlets 5-20R 120VAC Duplex GFCI (2), L14-20R 120/240VAC Twist-Lock (1), CARB Compliant No, Circuit Breaker Yes, Brushless Engine Alternator, Engine Displacement 407cc, Parallel Configuration Capable No

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material
*4 : This item has been restricted from sale in the following states : CA

Product Reviews

Save 15%. Sign up for Z-mail.