15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Generac Portable Generator 6500 Watts Gas

GENERAC| Zoro #: G2234915| Mfr #: 5930

$2,403.45 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2234915 Mfr #: 5930
Generator Fuel Type: GasolineGenerator Engine Brand: Generac
Portable Generator Technology: ConventionalGenerator Voltage: 120/240VAC
Run Time Hour Meter: YesCylinder Material: Cast Iron
Circuit Breaker: YesLow Oil Shut Down: Yes
Item: Portable GeneratorWheel Kit Included: Yes
Generator Outlets: 5-20R 120VAC Duplex (2), L5-30R 120VAC Twist-Lock (1), L14-30R 120/240VAC Twist-Lock (1)Generator Mfr. Warranty Details: 3 yr. Limited Residential, 2 yr. Limited Commercial
Includes: Bottle of Oil, Maintenance Kit, Battery, Plug In Battery ChargerGenerator Amps: 54.2/27.1
Full Power Switch: YesGenerator Rated Watts: 6500
Fuel Tank Capacity: 9.0 gal.Air Cleaner Type: Dual Element
Generator Starter Type: Electric/RecoilWidth: 29"
Length: 34-1/2"CARB Compliant: No
Run Time @ Full Load: 7.0 hr.Engine Displacement: 407cc
Surge Watts: 8125Standards: EPA
Generator Height: 27-1/2"Engine Alternator: Brush
Generator Run Time @ 1/2 Load: 11.0 hr.Series: XP6500E
Country of Origin (subject to change): China

Product Description

Portable Generator, Conventional, Gasoline, Generator Rated Watts 6500, Surge Watts 8125, 120/240VAC, Generator Amps 54.2/27.1, Generator Engine Brand Generac, Generator Starter Type Electric/Recoil, Generator Outlets 5-20R 120VAC Duplex (2), L5-30R 120VAC Twist-Lock (1), L14-30R 120/240VAC Twist-Lock (1), CARB Compliant No, Circuit Breaker Yes, Brush Engine Alternator, Engine Displacement 407cc, Parallel Configuration Capable No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material
*4 : This item has been restricted from sale in the following states : CA

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.