Generac
Power Cord, 25 Ft
- Mfr # 6328
- Zoro # G3306143
$185.99
/ea
Subtotal: $185.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Cord Length 25 ft
- Connector End L14-30
- Plug End L14-30
- Material Rubber
- Function Primary Link Between the Generator and the Transfer Switch, Transfer Panel and or the Power Inlet Box
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- GENERAC Cold Weather Kit - 7kW & 7.5kW PowerPact 426cc 6808
- GENERAC Generator Maintenance Kit 6570
- GENERAC Stainless Steel Fuel Lines, Silver 6516
- GENERAC 2.2L 30Kw Cold Weather Kit 7651
- GENERAC Automatic Transfer Switch, 100A, Gray RXG16EZA1
- GENERAC Generator Cold Weather Kit 7101
- GENERAC 100/100 Amp Single Load/Mains Only Manual Transfer Switch 6334
- GENERAC HSB Brownout Protection Kit 6424
- GENERAC HomeLink Manual-To-Auto Upgrade Kit (Up To 11Kw) 6869
- RELIANCE Power Inlet Box, L14-30 NEMA, Plastic WKPBN30
- SPORTSMAN SERIES Sportsman Series GENCOV35DFI Cover for 3500 watt Generators GENCOV35DFI
- Generac Generator Accessories