Generac
Power Cord, 50 Ft
- Zoro #: G2149253
- Mfr #: 6329
Hover or click to zoom Tap to zoom
$309.83
- Item: Generator Power Cord
- Cord Length: 50 ft
- Connector End: L14-30
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $309.83
Generac #6329 Specifications
- Zoro #: G2149253
- Mfr #: 6329
- Item: Generator Power Cord
- Cord Length: 50 ft
- Connector End: L14-30
- Plug End: L14-30
- Use with Inlet Box: 2NV64
- Use with Transfer Switch: 3GY43 and 3GY45
- Gauge/Conductor: 10/4
- Standards: cULus
- Material: Rubber
- Function: Primary Link Between the Generator and the Transfer Switch, Transfer Panel and or the Power Inlet Box
- Product Type: Manual Transfer Switch Power Cord
- Country of Origin (subject to change): China
Description
Manual Transfer Switch Power Cord, Cord Length 50 ft, Gauge/Conductor 10/4, Plug End L14-30, Connector End L14-30, Rubber, Use with Inlet Box 2NV64, Use with Transfer Switch 3GY43 and 3GY45, Function Primary Link Between the Generator and the Transfer Switch, Transfer Panel and or the Power Inlet Box, cULus
Reviews of Generac #6329
Explore more
- GENERAC Battery Warmer For 6204,5619,5620,5667 5632
- GENERAC Automatic Transfer Switch, 480V, 48 in. H RTSW200K3
- GENERAC Engine Block Heater For 5632 5667
- GENERAC Generator Maintenance Kit 6572
- GENERAC Maintenance Kit, For Liquid-Cooled Series 6172
- GENERAC Smart Switch 100 Amp Service Rated 120/240 10 NEMA 3R RXSW100A3
- GENERAC Tank Risers, Gray 6506
- ECOFLOW Solar Panel, 400W for Portable Power Station EFSOLAR400W
- Generac Generator Accessories