BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Power Inlet Box

GENERAC| Zoro #: G1870102| Mfr #: 6342

$56.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Warranty: 2 yr.Mounting: WallDepth: 4-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1870102 Mfr #: 6342
Warranty: 2 yr.Mounting: Wall
Depth: 4-7/8"Item: Power Inlet Box
NEMA Configuration: L14-20Width: 6"
Height: 5-3/4"Amps AC: 20
Material: Corrosion Resistant AluminumApplication: For Installations where Load Center is Indoors
Standards: ULUse with Transfer Switch: 3GY42
Country of Origin (subject to change): United States

Description

Power Inlet Box, 20 Amps AC, L14-20 NEMA Configuration, Wall Mounting, Corrosion Resistant Aluminum, Width 6 In., Height 5-3/4 In., Depth 4-7/8 In., For Installations where Load Center is Indoors, Use with Transfer Switch 3GY42, Standards UL, 2 yr. Warranty

Reviews