Generac Power Systems

Generac 7117 GP2200i 2200 Watt Portable Inverter Generator

Generac Power Systems Generac 7117 GP2200i 2200 Watt Portable Inverter Generator 3804341
Hover or click to zoom Tap to zoom
  • Country of Origin (subject to change): China
See full product details
$995.14
This item ships free.

Subtotal: $995.14

Generac Power Systems #3804341 Specifications

  • Country of Origin (subject to change): China

Description

The GP2200i inverter generator provides outdoor enthusiasts with a portable power solution designed for a variety of open-air festivities. From weekends in the woods to outdoor cookouts and get-togethers, these models provide the stable power you need without disturbing neighbors or surrounding wildlife.

Features
  • Quiet, Compact, Easy to use
  • True power technology provides clean, stable power ideal for sensitive electronics, tools and appliances while
  • The 1.2 gallon fuel tank allows 10.75 hours of run time at 25 percent load
  • Built-in handle makes it easy to transport and the integrated knob simplifies startup procedures
  • Economy mode provides excellent fuel economy and noise reduction while
  • The LED status lights alerts you on low-oil, overload and power
  • Parallel ready allows you to connect 2 inverters together for twice the power

Restrictions and Compliance

Reviews of Generac Power Systems #3804341