Generac

Standby Generator, 49", Aluminum

Generac Standby Generator, 49", Aluminum RG06045GNAC
Hover or click to zoom Tap to zoom
$22,137.79
  • Item: 60kw Liquid Cooled NG/LP Commercial Standby (CA/MA Compliant)
  • Generator Fuel Type: Liquid Propane/Natural Gas
  • Transfer Switch Included: No
  • CARB Compliant: Yes
  • Engine Cooling: Liquid
  • Enclosure Material: Aluminum
  • Generator Engine Brand: Generac
  • Main Circuit Breaker: Yes
See full product details
Item requires special delivery charges. A $25.00 per item surcharge will be applied.

Total: $22,137.79

Generac #RG06045GNAC Specifications

  • Item: 60kw Liquid Cooled NG/LP Commercial Standby (CA/MA Compliant)
  • Generator Fuel Type: Liquid Propane/Natural Gas
  • Transfer Switch Included: No
  • CARB Compliant: Yes
  • Engine Cooling: Liquid
  • Enclosure Material: Aluminum
  • Generator Engine Brand: Generac
  • Main Circuit Breaker: Yes
  • Engine Block Heater: No
  • Fault Indicator Lights: Yes
  • Run Time Hour Meter: Yes
  • 12VDC Battery Charger: Yes
  • Automatic Volts Regulation: Yes
  • Low Oil Pressure Alarm: Yes
  • Low Coolant Level Alarm: No
  • High Temp. Alarm: Yes
  • Power Factor: 0.8
  • Battery Included: No
  • Over Crank Protection: Yes
  • Country of Origin (subject to change): United States

Description

Standby Generator

Restrictions and Compliance

Reviews of Generac #RG06045GNAC