Generac

Standby Generator, 49", Aluminum

Generac Standby Generator, 49", Aluminum RG06045KNAC
Hover or click to zoom Tap to zoom
  • Item: 60kw Liquid Cooled NG/LP Commercial Standby (CA/MA Compliant)
  • Generator Fuel Type: Liquid Propane/Natural Gas
  • Transfer Switch Included: No
  • CARB Compliant: Yes
  • Engine Cooling: Liquid
  • Enclosure Material: Aluminum
  • Generator Engine Brand: Generac
  • Over Crank Protection: Yes
See full product details
$21,797.00
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Subtotal: $21,797.00

Generac #RG06045KNAC Specifications

  • Item: 60kw Liquid Cooled NG/LP Commercial Standby (CA/MA Compliant)
  • Generator Fuel Type: Liquid Propane/Natural Gas
  • Transfer Switch Included: No
  • CARB Compliant: Yes
  • Engine Cooling: Liquid
  • Enclosure Material: Aluminum
  • Generator Engine Brand: Generac
  • Over Crank Protection: Yes
  • 12VDC Battery Charger: Yes
  • Low Oil Pressure Alarm: Yes
  • Battery Included: No
  • Engine Block Heater: No
  • Automatic Volts Regulation: Yes
  • High Temp. Alarm: Yes
  • Main Circuit Breaker: Yes
  • Fault Indicator Lights: Yes
  • Power Factor: 0.8
  • Low Coolant Level Alarm: No
  • Run Time Hour Meter: Yes
  • Country of Origin (subject to change): United States

Description

Standby Generator

Restrictions and Compliance

Reviews of Generac #RG06045KNAC

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.