Generac
Standby Generator, 49", Aluminum
- Zoro #: G101800360
- Mfr #: RG06045KNAX
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: 60kw Liquid Cooled NG/LP Commercial Standby
- Generator Fuel Type: Liquid Propane/Natural Gas
- Transfer Switch Included: No
- CARB Compliant: No
- Engine Cooling: Liquid
- Enclosure Material: Aluminum
- Generator Engine Brand: Generac
- Over Crank Protection: Yes
$23,195.70
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
Subtotal: $23,195.70
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Generac #RG06045KNAX Specifications
- Zoro #: G101800360
- Mfr #: RG06045KNAX
- UPC #: 696471081015
- Item: 60kw Liquid Cooled NG/LP Commercial Standby
- Generator Fuel Type: Liquid Propane/Natural Gas
- Transfer Switch Included: No
- CARB Compliant: No
- Engine Cooling: Liquid
- Enclosure Material: Aluminum
- Generator Engine Brand: Generac
- Over Crank Protection: Yes
- Low Oil Pressure Alarm: Yes
- Power Factor: 0.8
- Engine Block Heater: No
- Automatic Volts Regulation: Yes
- Fault Indicator Lights: Yes
- 12VDC Battery Charger: Yes
- Low Coolant Level Alarm: No
- Main Circuit Breaker: Yes
- High Temp. Alarm: Yes
- Battery Included: No
- Run Time Hour Meter: Yes
- Country of Origin (subject to change): United States
Description
Standby Generator
Reviews of Generac #RG06045KNAX
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- GENERAC Automatic Standby Generator, Diesel, Single Phase, 120V AC/240V AC RD01525ADAE
- GENERAC Automatic Standby Generator, Liquid Propane/Natural Gas, Three Phase, 277V AC/480V AC RG03224KNAX
- GENERAC Automatic Standby Generator, Liquid Propane/Natural Gas, Single Phase, 120V AC/240V AC RG02224ANAX
- GENERAC Standby Generator, 49", Aluminum RG06045JNAX
- GENERAC Automatic Standby Generator, Liquid Propane/Natural Gas, Three Phase, 120V AC/240V AC RG04524JNAC
- GENERAC Standby Generator, 49", Aluminum RG08045KNAC
- GENERAC Automatic Standby Generator, Liquid Propane/Natural Gas, Three Phase, 277V AC/480V AC RG04524KNAX
- GENERAC 24/21 kW Air-Cooled Standby Generator, Aluminum Enclosure, Liquid Propane/Natural Gas, Single Phase 7209
- FIRMAN ELECTRIC START GAS POWERED 3300/3000 WATT(WHISPER SERIES)EXTENDED RUN W03082
- FIRMAN REMOTE START GAS POWERED 3300/3000 WATT WHISPER SERIES EXTENDED RUN TI W03083
- GENERAC Standby Generator, 49", Aluminum RG06045GNAC
- Generac Standby Generators