Generac
Standby Generator, 49", Aluminum
- Zoro #: G401800329
- Mfr #: RG08045ANAC
Hover or click to zoom Tap to zoom
$28,892.54
- Item: 80 kW Liquid Cooled NG Commercial Standby (CA/MA Compliant)
- Generator Fuel Type: Liquid Propane/Natural Gas
- Transfer Switch Included: No
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
(Sign in or create an account for free shipping on orders over $50)
Total: $28,892.54
Generac #RG08045ANAC Specifications
- Zoro #: G401800329
- Mfr #: RG08045ANAC
- Item: 80 kW Liquid Cooled NG Commercial Standby (CA/MA Compliant)
- Generator Fuel Type: Liquid Propane/Natural Gas
- Transfer Switch Included: No
- CARB Compliant: Yes
- Engine Cooling: Liquid
- Enclosure Material: Aluminum
- Generator Engine Brand: Generac
- Engine Block Heater: No
- Low Oil Pressure Alarm: Yes
- Low Coolant Level Alarm: No
- Automatic Volts Regulation: Yes
- Run Time Hour Meter: Yes
- Fault Indicator Lights: Yes
- Battery Included: No
- High Temp. Alarm: Yes
- 12VDC Battery Charger: Yes
- Over Crank Protection: Yes
- Main Circuit Breaker: Yes
- Country of Origin (subject to change): United States
Description
Standby Generator
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Generac #RG08045ANAC
Explore more
- GENERAC 24/21 kW Air-Cooled Standby Generator, Aluminum Enclosure, Liquid Propane/Natural Gas, Single Phase 7209
- GENERAC Standby Generator, 49", Aluminum RG08045KNAX
- GENERAC Standby Generator, 49", Aluminum RG06045GNAC
- GENERAC Automatic Standby Generator, Liquid Propane/Natural Gas, Three Phase, 277V AC/480V AC RG03824KNAX
- GENERAC Automatic Standby Generator, Liquid Propane/Natural Gas, Three Phase, 277V AC/480V AC RG03224KNAX
- GENERAC Automatic Standby Generator, Liquid Propane/Natural Gas, Three Phase, 120V AC/208V AC 7077
- GENERAC Standby Generator, 49", Aluminum RG06045ANAC
- GENERAC Standby Generator, 49", Aluminum RG06045GNAX
- GENERAC Standby Generator, 49", Aluminum RG06045KNAC
- Generac Standby Generators