Generac

Standby Generator, 49", Aluminum

Generac Standby Generator, 49", Aluminum RG08045JNAX
Hover or click to zoom Tap to zoom
Key Features
  • Item: 80 kW Liquid Cooled NG Commercial Standby
  • Generator Fuel Type: Liquid Propane/Natural Gas
  • Transfer Switch Included: No
  • CARB Compliant: No
  • Engine Cooling: Liquid
  • Enclosure Material: Aluminum
  • Generator Engine Brand: Generac
  • Low Coolant Level Alarm: No
See full product details
$27,594.43
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Generac #RG08045JNAX Specifications

  • Item: 80 kW Liquid Cooled NG Commercial Standby
  • Generator Fuel Type: Liquid Propane/Natural Gas
  • Transfer Switch Included: No
  • CARB Compliant: No
  • Engine Cooling: Liquid
  • Enclosure Material: Aluminum
  • Generator Engine Brand: Generac
  • Low Coolant Level Alarm: No
  • Engine Block Heater: No
  • Power Factor: 0.8
  • 12VDC Battery Charger: Yes
  • Over Crank Protection: Yes
  • Automatic Volts Regulation: Yes
  • High Temp. Alarm: Yes
  • Main Circuit Breaker: Yes
  • Battery Included: No
  • Fault Indicator Lights: Yes
  • Run Time Hour Meter: Yes
  • Low Oil Pressure Alarm: Yes
  • Country of Origin (subject to change): United States

Description

Standby Generator

Reviews of Generac #RG08045JNAX

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.