General Tools
Reamer, Pipe, T Handle
Mfr # 130
Zoro # G1243234
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (In.) 1/8 to 1/2
- Blade Type Fluted
- Blade Material Steel
- Handle Material Steel
- Function For Removing Burrs From Cut Pipe, Tubing And Conduit, Enlarging/Counter-sinking Holes In Sheet Metal, Plastic And Other Material
Explore More Products
- GENERAL TOOLS Reamer/Countersink, Capacity Up to 3/4 In 196
- GENERAL TOOLS Reamer, Pipe 131
- WESTWARD Spiral Ratchet Pipe Reamer, 1/4-2 In 3CYV4
- NAVAC Internal/External Reamer, 1-1/2" Max OD NTR14
- WHEELER-REX Inner-Outer Reamer, 3/8"-2" 50100
- ROTHENBERGER Deburring Tool, Overall Length 2" 11006
- MASTERCOOL REAMER Inner-Outer Size of up to 1-1/2" ME70085
- RIDGID Stainless Stl Reamer, 1/8 to 1-1/2 in Cap 127S
- GEDORE Pipe Reamer, 1/3" to 2-1/4" Capacity 232500
- WESTWARD Tubing Reamer, Inner/Outer, 1/4-1 1/2 In 3CYU5
- WHEELER-REX Puller Attachment, for 8601, 1" 8646
- General Tools Plumbing Tools