General Tools
Inspection Mirror, 8-5/8 in. L
Mfr # 555
Zoro # G0337830
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Mirror Size (In.) 1-1/4
- Shape Round
- Material glass
- Swivel Type Ball Joint
Explore More Products
- GENERAL TOOLS $MIRROR INSPECTION TELE LIGHTED RECT. GN80560
- GENERAL TOOLS Inspection Mirror 2 X 3 759570
- GENERAL TOOLS Inspection Mirror, 8-5/8 in. L, Circular 557
- GENERAL TOOLS MIRROR INSPECT 3-1/2""X2"" 560
- GENERAL TOOLS Inspection Mirror, 3.5x2, 11.5-16 L 570
- GENERAL TOOLS 3-1/2"X2" Inspection Mirror, 11-1/2" Extendable Arm 560
- GENERAL TOOLS Lighted Telescoping Inspection Mirror, 2" x 3" Rectangular Head, Telescoping Range 12-1/4" to 33" 80560
- GENERAL TOOLS Inspection Mirror, Round Mirror, 214 in Dia Mirror, Glass Mirror, 15 in OAL 557
- GENERAL TOOLS Utility Inspection Mirror, Round Mirror, 138 in Dia Mirror, Glass Mirror, 2712 in OAL 70555
- ULLMAN DEVICES Telescopic Digital Inspection Mirror E-DM-1
- ULLMAN Inspection Mirror, Telescoping, 5-3/4in.L B-2TM
- General Tools Inspection and Retrieving Tools