KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Adj Glass Oval Inspec Mirror

GENERAL| Zoro #: G1231167| Mfr #: 558

$7.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Type: Telescoping
Item: Inspection Mirror
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1231167 Mfr #: 558
Number of Pieces: 1Type: Telescoping
Item: Inspection MirrorHandle Type: Chrome
Shape: OvalLength (In.): 9-3/4 to 26
Shaft Material: MetalMirror Size (In.): 3-3/4
Swivel Type: Double Ball JointCountry of Origin (subject to change): China

Description

Inspection Mirror, Type Telescoping, Number of Pieces 1, Mirror Size 3-3/4 In., Oval, Shaft Material Metal, Handle Type Chrome, Swivel Type Double Ball Joint

Reviews