KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Barometer, Analog, 940 to 1060 mBar

GENERAL| Zoro #: G2297565| Mfr #: ABAR300

$29.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Display: Analog
Item: Barometer
Barometric Pressure Range (InHg): 27.5 to 31.50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2297565 Mfr #: ABAR300
Display: AnalogItem: Barometer
Barometric Pressure Range (InHg): 27.5 to 31.50Barometric Pressure Range (mBar): 940 to 1060
Manufacturers Warranty Length: 1 YEARCountry of Origin (subject to change): China

Description

Barometer, Barometric Pressure Range 27.5 to 31.5 InHg, Barometric Pressure Range 940 to 1060 mBar, Analog Display

Reviews