KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cable, Cat 3, 24 AWG, 1000 ft, Gray

GENERAL CABLE| Zoro #: G1188652| Mfr #: W2133009

$52.04 /ea

This item ships free. Details.Standard ground shipping.
Details:
Jacket Color: Gray
Jacket Material: PVC
Wire Size: 24 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1188652 Mfr #: W2133009
Jacket Color: GrayJacket Material: PVC
Wire Size: 24 AWGPlenum Rated: No
Length: 1000 ft.Outside Dia.: 0.140"
Category Type: 3Operating Temp. Range: -10 Degrees to 60 Degrees C
Item: Category CableGreen Environmental Attribute: RoHS Compliant
Frequency: 16 MHzInstallation Temp. Range: 0 Degrees to 60 Degrees C
Number of Conductor Pairs: 2Standards: ANSI/TIA 568-C.2, NEC/CEC Type CMR, UL 444, ICEA S-100-661
Shielded / Unshielded: UnshieldedPackage Type: Pull Pac
Country of Origin (subject to change): United States

Description

Category Cable, Category Type 3, Unshielded, Length 1000 ft., Jacket Color Gray, Jacket Material PVC, Number of Conductor Pairs 2, Package Type Pull Pac, Plenum Rated No, Wire Size 24 AWG, Outside Dia. 0.140 In., Frequency 16 MHz, Operating Temp. Range -10 Degrees to 60 Degrees C, Installation Temp. Range 0 Degrees to 60 Degrees C, Standards ANSI/TIA 568-C.2, NEC/CEC Type CMR, UL 444, ICEA S-100-661, Green Environmental Attribute RoHS Compliant

Reviews