Cable, Cat 3, 24 AWG, 1000 ft, Gray

GENERAL CABLE| Zoro #: G2174277| Mfr #: W2133021

$122.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2174277 Mfr #: W2133021
Item: Category CablePlenum Rated: No
Standards: ANSI/TIA 568-C.2, NEC/CEC Type CMR, UL 444, ICEA S-100-661Wire Size: 24 AWG
Number of Conductor Pairs: 6Jacket Color: Gray
Installation Temp. Range: 0 Degrees to 60 Degrees CCategory Type: 3
Package Type: Pull PacShielded / Unshielded: Unshielded
Pulling Force: 25 lb.Green Environmental Attribute: RoHS Compliant
Length: 1000 ft.Outside Dia.: 0.210"
Operating Temp. Range: -10 Degrees to 60 Degrees CJacket Material: PVC
Country of Origin (subject to change): United States

Product Description

Category Cable, Category Type 3, Unshielded, Length 1000 ft., Jacket Color Gray, Jacket Material PVC, Number of Conductor Pairs 6, Package Type Pull Pac, Plenum Rated No, Wire Size 24 AWG, Outside Dia. 0.210 In., Operating Temp. Range -10 Degrees to 60 Degrees C, Installation Temp. Range 0 Degrees to 60 Degrees C, Pulling Force 25 lb., Standards ANSI/TIA 568-C.2, NEC/CEC Type CMR, UL 444, ICEA S-100-661, Green Environmental Attribute RoHS Compliant

Product Reviews

Save 15%. Sign up for Z-mail.