FLASH SALE!25% OFFPLUMBING & HVAC Enter Code: FLASH26TODAY ONLY: 10 A.M. – 3 P.M. SEE DETAILS

Cable, Cat 3, 24 AWG, 1000 ft, White

GENERAL CABLE| Zoro #: G1441492| Mfr #: W2131244

$99.88 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1441492 Mfr #: W2131244
Standards: ANSI/TIA 568-C.2, NEC/CEC Type CMP, UL 444, ICEA S-90-661Green Environmental Attribute: RoHS Compliant
Length: 1000 ft.Operating Temp. Range: -20 Degrees to 75 Degrees C
Jacket Material: PVCJacket Color: White
Package Type: Pull PacInstallation Temp. Range: 0 Degrees to 60 Degrees C
Plenum Rated: YesItem: Category Cable
Wire Size: 24 AWGShielded / Unshielded: Unshielded
Category Type: 3Pulling Force: 19 lb.
Outside Dia.: 0.150"Number of Conductor Pairs: 3
Country of Origin (subject to change): United States

Product Description

Category Cable, Category Type 3, Unshielded, Length 1000 ft., Jacket Color White, Jacket Material PVC, Number of Conductor Pairs 3, Package Type Pull Pac, Plenum Rated Yes, Wire Size 24 AWG, Outside Dia. 0.150 In., Operating Temp. Range -20 Degrees to 75 Degrees C, Installation Temp. Range 0 Degrees to 60 Degrees C, Pulling Force 19 lb., Standards ANSI/TIA 568-C.2, NEC/CEC Type CMP, UL 444, ICEA S-90-661, Green Environmental Attribute RoHS Compliant

Product Reviews