Cable, Cat 3, 24 AWG, 1000 ft, White

GENERAL CABLE| Zoro #: G0853465| Mfr #: W2131245

$115.40 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0853465 Mfr #: W2131245
Package Type: Pull PacGreen Environmental Attribute: RoHS Compliant
Shielded / Unshielded: UnshieldedInstallation Temp. Range: 0 Degrees to 60 Degrees C
Number of Conductor Pairs: 4Jacket Color: White
Standards: ANSI/TIA 568-C.2, NEC/CEC Type CMP, UL 444, ICEA S-90-661Item: Category Cable
Pulling Force: 25 lb.Outside Dia.: 0.170"
Wire Size: 24 AWGCategory Type: 3
Operating Temp. Range: -20 Degrees to 75 Degrees CLength: 1000 ft.
Plenum Rated: YesJacket Material: PVC
Country of Origin (subject to change): United States

Product Description

Category Cable, Category Type 3, Unshielded, Length 1000 ft., Jacket Color White, Jacket Material PVC, Number of Conductor Pairs 4, Package Type Pull Pac, Plenum Rated Yes, Wire Size 24 AWG, Outside Dia. 0.170 In., Operating Temp. Range -20 Degrees to 75 Degrees C, Installation Temp. Range 0 Degrees to 60 Degrees C, Pulling Force 25 lb., Standards ANSI/TIA 568-C.2, NEC/CEC Type CMP, UL 444, ICEA S-90-661, Green Environmental Attribute RoHS Compliant

Product Reviews

Save 15%. Sign up for Z-mail.