KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

10 AWG 2 Conductor CVTC Tray Cable 600V 500 ft. BK

GENERAL CABLE| Zoro #: G0518734| Mfr #: 770590

$480.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Amps: 30
Features: For Use in Free Air, Tray, Raceway or Direct Burial Applications, Sunlight, Weather, Abrasion and Chemical Resistant
Nominal Outside Dia.: 0.290" x 0.480"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0518734 Mfr #: 770590
Max. Amps: 30Features: For Use in Free Air, Tray, Raceway or Direct Burial Applications, Sunlight, Weather, Abrasion and Chemical Resistant
Nominal Outside Dia.: 0.290" x 0.480"Max. Voltage: 600V
Temp. Range: -4 Degrees to 194 Degrees FJacket Material (Wire and Cable): PVC, XLPE
Jacket Color: BlackSpool Length: 500 ft.
Wire and Cable Item: CVTC Tray CableCable Type (Wire and Cable): UL Type TC ER
Wire Color: Black, RedConductor Material: Copper
Wire Size (Wire and Cable): 10 AWGNumber of Conductors: 2
Standards: UL 44 Type XHHW-2, UL1277, UL1581, ICEA s-73-532Item: CVTC Tray Cable
Country of Origin (subject to change): United States

Description

CVTC Tray Cable, Number of Conductors 2, Wire Size (Wire and Cable) 10 AWG, Cable Type (Wire and Cable) UL Type TC ER, Jacket Material (Wire and Cable) PVC, XLPE, Wire Color Black, Red, Conductor Material Copper, Spool Length 500 ft., Nominal Outside Dia. 0.290 In. x 0.480 In., Jacket Color Black, Max. Amps 30, Max. Voltage 600V, Temp. Range -4 Degrees to 194 Degrees F, Features For Use in Free Air, Tray, Raceway or Direct Burial Applications, Sunlight, Weather, Abrasion and Chemical Resistant

Reviews